Beli spring valve compressor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Heavy Duty Valve Spring Compressor
    Mulai

    Rp609.900

    TEKIRO Heavy Duty Valve Spring Compressor
    Deskripsi:
    untuk membuka baut pegas/spring di blok kendaraan, sehingga dapat terbuka dengan mudah. Alat ini berukuran 19mm-16.5mm dan mempunyai dimensi 47mm, 244mm, 108mmFungsi : untuk membuka baut pegas/spring di blok kendaraan, sehingga dapat terbuka dengan mudah. Material : chrome vanadiumuntuk membuka baut pegas/spring di blok kendaraan, sehingga dapat terbuka dengan mudah. Alat ini berukuran 19mm - 16.5mm dan mempunyai dimensi 47mmx244mmx108mmTipe :- 19mm-16.5mm- 23mm-21.5mm- 25mm-23.5mm
  2. monotaro Motorcycle Tool Valve Spring Compressor Set (Peralatan Perawatan Motor)
    Mulai

    Rp959.900

    monotaro Motorcycle Tool Valve Spring Compressor Set (Peralatan Perawatan Motor)
    Deskripsi:
    It is a tool exclusively used for removing intake exhaust valve during engine disassembly work. For motorcycles
    atribut:
    • Overall Length (mm): 300 (body)
    • Instruction Manual:
    • Set Content: Body x 1, Handle mounting screw x 1, Handle x 1, Valve screw (75 mm) x 1, Valve screw (115 mm) x 1, Valve adapter (phi 16 mm x 48 mm / phi 19 mm x 48 mm / phi 23 mm x 48 mm / phi 25 mm x 48 mm / phi 30 mm x 48mm) x 1
    • how to use: By changing the combination of adapters of various sizes, it can correspond to various vehicle models.
  3. GRIP ON TOOLS Motorcycle Tool Valve Spring Compressor (Peralatan Perawatan Motor)
    Mulai

    Rp259.900

    GRIP ON TOOLS Motorcycle Tool Valve Spring Compressor (Peralatan Perawatan Motor)
    Deskripsi:
    - These tools are designed to compress and release valve spring after removing the collets.- Pantograph-type levers ensure a consistent coaxial contact with the valve.- Contents: Driving adaptor 16mm, 19mm, 23mm, 25mm, 30mm.- Length pressure screw 70mm, 110mm, 120mm "C" clamp.
  4. Kennedy Valve Spring Compressor
    Mulai

    Rp2.199.900

    Kennedy Valve Spring Compressor
    Deskripsi:
    Fully adjustable valve spring compressor for use on large and diesel engines. A unique ‘direct action’ compressor lever gives improved visibility and ease of use in areas of difficult access. Manufactured from heavy duty steel with all riveted joints and a slip resistant rubber handle. Restricted access adaptors: 25mm, 30mm. Jaw opening: min 35mm, max 200mm. Throat clearance: 250mm.
    atribut:
    • Opening Capacity: 35 to 200mm
    • Overall Length: 395mm
    • Overall Width: 285mm
    • Weight Each: 2.50kg
    • Throat Depth: 250mm
    • Product Number: VSC145
    • Part Number: KEN5032700K
    • Size: 35-200mm
  5. Kennedy Valve Spring Compressor Capacity
    Mulai

    Rp1.399.900

    Kennedy Valve Spring Compressor Capacity
    Deskripsi:
    Designed for use on production lines as well as in the automotive workshop. Able to cope with occasional commercial use. Manufactured from bright nickel plated steel with PVC cushion grips.
    atribut:
    • Opening Capacity: 75 to 230mm
    • Overall Length: 220mm
    • Weight Each: 1.22kg
    • Overall Width: 220mm
    • Throat Depth: 230mm
    • Additional Features: Manufactured from bright nickel plated steel PVC cushion grips
    • Part Number: KEN5032010K
    • Size: 3inch-9inch
  6. CARRSON Valve Spring Compressor
    Mulai

    Rp319.900

    CARRSON Valve Spring Compressor
    Deskripsi:
    Alat Treker Klep yang bisa membuat anda dengan mudah membuka dan memasang per klep. Bukan cuma mudah, tentunya juga aman buat anda dan klep tsb.Alat Treker Klep terdapat beberapa macam bentuknya namun fungsinya sama, cara kerjanya menekan dan menahan per klep agar anda mudah memasang spi klepnya tanpa takut klep bengkok dan lainnya. dengan menggunakan alat treker klep, pastinya juga akan memudahkan anda dalam membuka dan memasang klep dalam pengerjaan sekir atau sekur klep.
    atribut:
    • Size (inch): 8
  7. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  8. TONATA Wheel Chock (Pengganjal Ban)
    Mulai

    Rp78.900

    TONATA Wheel Chock (Pengganjal Ban)
    Deskripsi:
    Ganjalan ban dan roda berbahan karet tebal yang cocok untuk pengganjal kendaraan-kendaraan besar seperti mobil box, mobil truck kecil, dump truck dan tronton. Kelebihan barang dapat digunakan di jalan tidak rata sekalipun, Scothlight dapat menyala berguna saat malam hari. Wheel Chock juga disertai dengan handle pemegang agar mudah dibawa. Serta tahan air dan Awet digunakan dalam jangka waktu lama.
    atribut:
    • Material: Rubber
  9. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  10. KRISBOW Lemari Loker Multi
    Mulai

    Rp1.999.900

    KRISBOW Lemari Loker Multi
    atribut:
    • Length Dimension (cm): 107
    • Width Dimension (cm): 96
  11. KRISBOW Tool Cabinet (Lemari Perkakas)
    Mulai

    Rp12.999.900

    KRISBOW Tool Cabinet (Lemari Perkakas)
    Deskripsi:
    Simpan semua perkakas Anda dengan aman agar tetap awet menggunakan lemari berkualitas persembahan Krisbow ini. Lemari perkakas ini dirancang khusus menggunakan material baja kualitas tinggi yang kokoh, awet, tidak mudah terbakar, dan tidak mudah rapuh. Memiliki finishing cat berwarna abu-abu sehingga lemari perkakas tidak mudah berkarat. Pada bagian dalam lemari terdapat 4 tingkat rak yang setiap ambalan dapat menahan beban maksimal hingga 30 kg. Selain itu, kedua pintu dan dalam lemari sudah dilengkapi lubang-lubang kecil untuk mengaitkan hanger atau hook.
    atribut:
    • Material: Steel
    • Maximum Load Resistance (kg/ambalan): 30
    • Dimensions (cm): 100x50x180
    • Color: Grey
  12. JTC Heavy Duty Valve Spring Compressor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    JTC Heavy Duty Valve Spring Compressor
    atribut:
    • Adapter Size: 30~55Φ
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  13. Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam)
    Mulai

    Rp2.099.900

    Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam)
    Deskripsi:
    The Mitutoyo standard type bore gage is available in various ranges (metric and inch) to measure inside bore diameters with accuracy to 2µ/.00008″. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves sliding the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
  14. JTC Adjustable Piston Ring Installer
    Mulai

    Rp269.900

    JTC Adjustable Piston Ring Installer
    atribut:
    • Jaw Opening Width (mm): 0~40
    • Overall Length (mm): 170
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  15. ASHCROFT Digital Pressure Gauge 0 to 200psi
    Mulai

    Rp9.199.900

    ASHCROFT Digital Pressure Gauge 0 to 200psi
    Deskripsi:
    ASHCROFT Series DG25 digital pressure and vacuum gauge provides exceptional performance, stability, and reliability. Laser welded stainless steel sensor and socket. 5-digit LCD shows readings in any of 9 units of measure. Use in material strength testing, weighing, and torque measurement for hydraulics and pneumatics, test and measurement, and specialized OEM equipment.
    atribut:
    • Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
    • Item: Digital Pressure Gauge
    • Basic Gauge Wetted Parts: Stainless Steel
    • Display: LCD
    • Gauge Connection Location: Bottom
    • Gauge Primary Range Units: psi
    • Gauge Primary Range Values: 0 to 200
    • Number of Display Digits: 5
    • Socket Material: Stainless Steel
Daftar Harga spring valve compressor Terbaru October 2026
TEKIRO Heavy Duty Valve Spring CompressorRp609.900
monotaro Motorcycle Tool Valve Spring Compressor Set (Peralatan Perawatan Motor)Rp959.900
GRIP ON TOOLS Motorcycle Tool Valve Spring Compressor (Peralatan Perawatan Motor)Rp259.900
Kennedy Valve Spring CompressorRp2.199.900
Germany Valve Spring CompressorRp2.699.900
Kennedy Valve Spring Compressor CapacityRp1.399.900
CARRSON Valve Spring CompressorRp319.900
Makita Electric Drill Machine (Mesin Bor Listrik)Rp469.900
STANLEY Dynagrip Groove Joint Pliers (Tang Pipa)Rp109.900
TONATA Wheel Chock (Pengganjal Ban)Rp78.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait